Brother Hll9310 Colour Laser Printer

Brother Hll9310 Colour Laser Printer

Order Code: ZT1530726SCopy

£729.99 Inc VAT (20%)


Description

Brother Hll9310 Colour Laser Printer With crisp text and vivid colours, the HL-L9310CDW is a professional colour printer designed with businesses in mind. Maximise your office productivity with advanced paper handling, ultra high yield toners, delivering high quality outputs that your business requires. Optional Ultra High Yield 9, 000 page Black, Cyan, Magenta & Yellow toners for a very low CPP.

Specifications for Brother Hll9310 Colour Laser Printer
  • Type
    Colour Laser Printer
  • MFR Part No.
    8BRHLL9310CDWZU1
  • Colour
    Grey
  • Print Resolution
    2400x600 dpi
  • Print Speed Colour
    31ppm
  • Print Speed Mono
    31ppm
  • Size
    A4 Printer
  • Functions
    Print
  • Connection
    Wireless Network
  • Weight
    22.2kg
  • Speed Range
    31 to 40ppm
  • Print Speed
    31ppm
  • Connectivity
    USB/Wired/Wireless
  • Printer Type
    Laser
  • Print Method
    Laser
  • Dimensions
    441x486x313mm
  • Sheet Capacity
    300

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome