Color Laserjet M554Dn A4 33Ppm
0
1
2
3
4

Color Laserjet M554Dn A4 33Ppm

Order Code: ZT1574449SCopy

£799.99 Inc VAT (20%)


Description

Color Laserjet M554dn A4 33ppm 33ppm A4 1200x1200 Dpi Duplex

Specifications for Color Laserjet M554Dn A4 33Ppm
  • Depth
    479mm
  • Height
    400mm
  • Width
    458mm
  • Colour
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome