DCP-L3560CDW A4 Colour Wireless LED Multi-Function

DCP-L3560CDW A4 Colour Wireless LED Multi-Function

Order Code: ZT5600248SCopy

£469.99 Inc VAT (20%)


Description

The DCP-L3560CDW is a well-designed printer that produces high-quality documents quickly and quietly. It has a large paper tray and automatic document feeder, making it easy to multitask and keep your office running smoothly.

This printer is perfect for desktop work as it prints full-colour pages quickly and quietly. Its high-capacity input and output tray ensure that you can print without interruption. The Automatic Document Feeder and 2-sided print feature save you time, enabling you to focus on other tasks.

The DCP-L3560CDW is easy to set up and can be connected to your network using either gigabit ethernet, 5GHz Wi-Fi, or USB. It comes with an 8.8cm colour touchscreen that is easy to navigate, and you can create custom shortcuts for your most-used functions.

To protect your data, the DCP-L3560CDW has triple-layer security at the device, network, and document levels. With Brother Mobile Connect, you can operate your printer from your mobile device, print and scan documents on the go, and order genuine Brother supplies straight to your door.

Download the app today to enjoy this revolutionary way of printing from your mobile device.

AS A PRINTER: Up to 26 page per minute (mono & colour) , 2400x600dpi, First print out time of less than 15.5 seconds from ready mode, duplex printing, N-up printing (Reduce up to 2, 4, 9, 16 or 25 A4 pages into just one A4 page Mac, up to 2, 4, 6, 9, or 16) , Poster printing, Watermark printing, ID printing & booklet printing.

AS COPIER: Up to 26 copies per minute (mono & colour) , 600 x 600dpi, 25-400% reduction/enlargement, stack & sort, reduce 2 or 4 pages on a single A4 sheet.

AS A COLOUR SCANNER: 1200 x 1200 dpi resolution, 19200 x 19200dpi interpolated, TWAIN compliant. Scan to e-mail/OCR/Image/File/Network folder/FTP/Sharepoint & Searchable PDF.

CONNECTION: Hi-Speed USB 2.0, Ethernet 10Base-T/100Base-TX, IEEE 802.11b/g/n.

**USB cable not supplied**

See full description
Specifications for DCP-L3560CDW A4 Colour Wireless LED Multi-Function
  • Touchscreen Size
    8.8cm
  • Connectivity
    Ethernet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome