Ecosys MA3500cix 1200 x 1200 Dpi A4 Colour Laser Multi-Function Printer

Ecosys MA3500cix 1200 x 1200 Dpi A4 Colour Laser Multi-Function Printer

Order Code: ZT4188580S

£799.99 Inc VAT (20%)


Description

This A4 colour device is designed specifically for medium and large sized work groups, offering both reliability and fast output up to 35 pages per minute.

Specifications for Ecosys MA3500cix 1200 x 1200 Dpi A4 Colour Laser Multi-Function Printer
  • Connection
    USB/Wired/Wireless
  • Functions
    Print/Copy/Scan
  • Speed Range
    17.5 to 35 ppm
  • Print Resolution
    1200x1200 dpi
  • Print Speed Colour
    35ppm
  • Type
    Colour Laser Printer
  • Colour
    Grey
  • Weight
    38kg
  • Size
    A4 Printer
  • Print Speed Mono
    35ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome