HL 1110 Mono Laser Printer

HL 1110 Mono Laser Printer

Order Code: ZT1535390SCopy

£99.99 Inc VAT (20%)


Description

Brother HL 1110 Mono Laser Printer If youíre pushed for space and time in your home office, Brotherís compact HL-1110 is the ideal solution. With up to 20ppm print speed, you wonít be kept waiting for those professional prints. Thereís also a full-speed USB 2.0 interface so you can plug in and then print in minutes.

Specifications for HL 1110 Mono Laser Printer
  • Print Resolution
    600x600 dpi
  • Type
    Mono Laser Printer
  • Environment Support
    ENERGY STAR Certified
  • Size
    A4 Printer
  • Connection
    USB 2.0
  • Functions
    Print
  • Colour
    Black/Grey
  • Print Speed Mono
    20ppm
  • Weight
    4.5kg
  • Speed Range
    11 to 20ppm
  • Print Method
    Laser
  • Print Speed
    20ppm
  • Connectivity
    Wired
  • Printer Type
    Laser
  • Sheet Capacity
    150
  • Dimensions
    340x238x189mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome