HP LaserJet Pro 4002dw Printer, black and white. Printer for small medium businesses. Print, two-sided printing; Fast first page out speeds; Compact Size; Energy Efficient; Strong Security; Dual band Wi-Fi: Maximum productivity. Seamless management. Get blazing fast printing speeds and easy management tools with LaserJet Pro.
This printer is intended to work only with cartridges that have a new or reused HP chip, and it uses dynamic security measures to block cartridges using a non-HP chip. Periodic firmware updates will maintain the effectiveness of these measures and block cartridges that previously worked. A reused HP chip enables the use of reused, remanufactured, and refilled cartridges.
• Mono single function printer
• Print speed: up to 40 ppm
• Connectivity via 1 Hi-Speed USB 2.0, 1 host USB (rear) , Gigabit Ethernet 10/100/1000BASE-T network, Wi-Fi radio and Bluetooth
• Compatible with Apple and Android smart devices
• Ideal for offices with teams of up to 10 users (4, 000 pages/month)
• Colour: White
• Dynamic security enabled
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy