M8130cidn A3 MFP duplex

M8130cidn A3 MFP duplex

Order Code: ZT1532369SCopy

£2,799.99 Inc VAT (20%)


Description

Kyocera M8130cidn A3 MFP duplex This ECOSYS colour device suits all of your output requirements. It offers highly advanced functionality that is easily accessed by a colour touch panel using a simple wizard-style navigation. No matter if you print, copy, scan or fax in A4 or A3, colour or black and white, this compact device offers a range of paper handling options that will accommodate your individual document management requirements.

See full description
Specifications for M8130cidn A3 MFP duplex
  • Colour
    Grey/White
  • Type
    Colour Laser Printer
  • MFR Part No.
    8KY1102P33NL0
  • Environment Support
    ENERGY STAR Accreditation
  • Print Resolution
    1200x1200dpi
  • Connection
    USB 2.0
  • Scan Resolution
    600x600dpi
  • Weight
    79kg
  • Functions
    Print/Copy/Scan/Fax
  • Size
    A3 Printer
  • Product Type
    MFP
  • Dimensions
    590x590x753mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome