MFCL2860DW A4 Mono Laser MFP

MFCL2860DW A4 Mono Laser MFP

Order Code: ZT3527582SCopy

£269.99 Inc VAT (20%)


Description

Enjoy seamless productivity at home and in the office with the Brother MFC-L2860DW. This monochrome laser multifunction printer comes equipped with a wide variety of functions that improve efficiency and save valuable time. Enjoy fast, flawless automatic two-sided printing and scanning. The configuration of the equipment is very simple and with full connectivity. Plus, with the Brother Mobile Connect app, you can print and scan from virtually anywhere from your mobile device.

See full description
Specifications for MFCL2860DW A4 Mono Laser MFP
  • Scan Resolution
    1200x1200 dpi
  • Size
    A4 Printer
  • Weight
    11.6kg
  • Type
    Mono Laser Printer
  • Duty Cycle
    Up to 2, 500 pages per month
  • Print Speed Mono
    34ppm
  • Connection
    USB/Wired/Wireless
  • Functions
    Print/Copy/Scan/Fax
  • Colour
    Black
  • Print Resolution
    1200x1200 dpi
  • Dimensions (W x D x H)
    410x399x319mm
  • Speed Range
    31 to 40ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome