Mono Laser Printer - HL-L6410DN

Mono Laser Printer - HL-L6410DN

Order Code: ZT4176095SCopy

£599.99 Inc VAT (20%)


Description

The Brother HL-L6410DN mono laser printer is designed to deliver professional performance with flexible paper handling options and super-fast, high quality printing you can depend on. The super high-yield inbox toner means you can print for longer whilst considerably reducing your print spend. This, together with the robust build quality, flexible paper handling professional finishing options, makes the HL-L6410DN the ideal print partner for your business. Print up to 50 pages per minute. Automatic 2-sided printing, up to 24 sides per minute. Gigabit Ethernet wired network. 1GB internal memory. Print directly from a USB flash memory drive. Controlled via a 1 line LCD with keys. Supplied with a standard 520 sheet tray (A4). Supplied with toner.
Mono laser printer
Printing resolution: 1200 x 1200dpi
Wireless and Gigabit Ethernet wired network
Print speed: 50ppm
Automatic duplex printing of 24ppm
1GB internal memory
Print directly from a USB flash memory drive
520 sheet standard paper tray
Controlled via colour touchscreen

See full description
Specifications for Mono Laser Printer - HL-L6410DN
  • Product Type
    Mono Laser Printer
  • Colour
    White/Grey
  • Sheet Capacity
    520
  • Printer Type
    Laser
  • Print Speed
    50ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome