MS531dw 1200 x 1200 Dpi A4 Mono Laser Printer

MS531dw 1200 x 1200 Dpi A4 Mono Laser Printer

Order Code: ZT5514531SCopy

£599.99 Inc VAT (20%)


Description

With exceptional performance and secure design MS531dw delivers enhanced productivity, up to 44 ppm on A4 paper and a toner yield up to 28,400 pages. Fast time to first print, superior print quality and easy-to-use touch screen.

From easy installation to a lifetime of producing high volumes of pages, you'll find our devices easy to use and intuitive. Instructional and on-product support videos, and simple colour-coded guidance for maintenance tasks like changing toner, make our device experience world-class. For our managed print customers, we offer a step beyond with predictive analytics for fleet diagnostics that can help Lexmark detect and prevent potential problems before they happen.

See full description
Specifications for MS531dw 1200 x 1200 Dpi A4 Mono Laser Printer
  • Functions
    Print
  • Size
    A4 Printer
  • Weight
    13.5kg
  • Print Speed Mono
    Up to 44 ppm
  • Colour
    Black/Grey
  • Duty Cycle
    Up to 15, 000 pages per month
  • Environment Support
    ENERGY STAR Certified
  • Print Resolution
    1200x1200dpi
  • Connection
    Wireless/Ethernet Network
  • Product Type
    Mono Laser Printer
  • Speed Range
    41 to 50ppm
  • Dimensions
    399x389.4x263.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome