Overhead Projector Laser Printer Film A4 (Pack 50)

Overhead Projector Laser Printer Film A4 (Pack 50)

Order Code: ZT1062341SCopy

£32.99 Inc VAT (20%)


Description

Conference Accessories and Film. Universal Mono laser OHP Film. Pack size: 50.

Specifications for Overhead Projector Laser Printer Film A4 (Pack 50)
  • MFR Part No.
    33633740
  • Weight
    0.591kg
  • Colour
    Transparent
  • Depth
    313.0mm
  • Width
    224.0mm
  • Height
    21.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome