18v XR 5Ah PowerStack Batteries (Pack of 2)

18v XR 5Ah PowerStack Batteries (Pack of 2)

Order Code: ZT4271948S

£299.99 Inc VAT (20%)
£309.993% off


Description

The DeWalt® PowerStack™ batteries deliver more power and increased productivity thanks to their faster application speeds and more work per charge. Providing twice the lifetime of standard batteries, the PowerStack™ 5Ah batteries are constructed using the latest in Lithium-ion pouch cells for the highest performance.

Features and Benefits
• Compatible with DeWalt® 18volt XR tools for versatility
• Overmoulded base is impact-resistant and non-marring for durability in demanding environments
• Delivers 50% more power when compared to the DCB184 5Ah cell battery for a guaranteed increase in productivity

See full description
Specifications for 18v XR 5Ah PowerStack Batteries (Pack of 2)
  • Series
    PowerStack
  • MFR Part No.
    DCBP518H2-XJ
  • Voltage
    18V
  • Battery Capacity
    5.0A·h
  • Battery Type
    Lithium-Ion
  • Number of Batteries Supplied
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome