CR123A Professional Lithium Primary Battery 6205301401

CR123A Professional Lithium Primary Battery 6205301401

Order Code: ZT1553064SCopy

£2.99 Inc VAT (20%)
£3.3911.5% off


Description

Made in Germany, this CR123A battery packs lithium chemistry to provide ample power for camera flashes and more.
Professional 3V lithium battery made in Germany
Ideal for digital and film cameras
Capacity: 1480 mAh
Size: CR123A
Pack of 1

See full description
Specifications for CR123A Professional Lithium Primary Battery 6205301401
  • MFR Part No.
    VR53728
  • Weight
    0.0216kg
  • Voltage
    3V
  • Pack Quantity
    1
  • Product Type
    Primary Battery
  • Colour
    Silver
  • Battery Size
    123
  • Battery Type
    Lithium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome