Intense CR2032 Lithium Coin Battery (Pack of 5) - 5000394169241

Intense CR2032 Lithium Coin Battery (Pack of 5) - 5000394169241

Order Code: ZT4177874S

£5.49 Inc VAT (20%)


Description

Procell Intense Lithium Coin CR2025 industrial batteries are designed to deliver reliable and safe power in professional devices. They are high energy density (3V) with a flat and low self-discharge. Design, safety, manufacturing, and qualification follow Procell's stringent battery standards, which incorporate parts of the ANSI and IEC battery standards. Economically packaged.
Procell Intense CR2032 Lithium Coin Battery
Industrial batteries are designed to deliver reliable and safe power in professional devices
Suitable for use with medical/security devices, wireless sensors, fitness devices, key-fobs/trackers, watches and fitness devices
High energy density (3V) with a flat and low self-discharge
Tamper-proof pack with double blister so that it is impossible for a child to open without scissors
Cells also include clear bitterant solution in the form of a ring to discourage accidental swallowing
Operating temperatures from -20 degrees C to 60 degrees C
Pack of 5

See full description
Specifications for Intense CR2032 Lithium Coin Battery (Pack of 5) - 5000394169241
  • Pack Quantity
    5
  • Product Type
    Lithium Coin Battery
  • Battery Type
    CR2032
  • Voltage
    3V
  • Battery Size
    CR2032
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome