2m USB C to Fast Charge Lightning Cable

2m USB C to Fast Charge Lightning Cable

Order Code: ZT1537082SCopy

£21.99 Inc VAT (20%)


Description

2m USB C to Fast Charge Lightning Cable This 2 m (6. 5 ft. )�white USB C�to Lightning cable withstands the daily demands of charging and syncing your�iPad, iPhone or other mobile devices featuring the Lightning connector. Tested to endure strenuous wear and tear and winter and summer in-car use, the strong and rugged cable is a must-have for both business and consumer applications. �Built for Daily UseThe durable USB C to Lightning cable has aramid fibre reinforcement that shelters it from the stress of frequent bends and twists. This also lets the heavy duty cable flex without over-stretching and strengthens the core of the cable. �Flexible Strain ReliefThe reinforced cable is constructed to prevent the connector from separating from the jacket. The extra-long strain relief moulding is tested to withstand over 10, 000+ bend cycles at a 180? angle. Plus, the improved inner moulding resists cracking and reduces cable damage. RUSBCLTMM2MW is an Apple MFi certified Lightning cable backed by a StarTech. com 2-year warranty. Note: DuPont� and Kevlar� are trademarks or registered trademarks of E. I. du Pont de Nemours and Company.

See full description
Specifications for 2m USB C to Fast Charge Lightning Cable
  • Weight
    46g
  • Cable Jacket
    TPE
  • Type
    External Computer Cables
  • Form
    Lightning Cable
  • Colour
    White
  • Connector Style
    Straight
  • Cable Length
    2m
  • Dimensions
    13x2000x6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome