AWC-03 Ultra HD 4K Autofocus Webcam Dual Microphone - 49580

AWC-03 Ultra HD 4K Autofocus Webcam Dual Microphone - 49580

Order Code: ZT4177590S

£74.99 Inc VAT (20%)


Description

The Vertabim AWC-03 Webcam with Dual Microphone is designed for professionals for online video calls, meetings and streaming. Featuring 4K Ultra HD for exceptional resolution, colour and detail, the webcam is an upgrade to the laptop webcam. With a viewing angle of 120 degrees (vertical) and a rotation angle of 360 degrees, it offers full widescreen view, making it ideal for more than one person or a within a boardroom. The autofocus function ensures that faces remain clear on camera while the auto white balance adjusts the image for well exposed lifelike colours. Supplied in black, the camera measures W55 x D106 x H42.5mm.
4K Ultra HD resolution webcam
Designed for online video calls, meetings and streaming
Autofocus for clarity
Widescreen view ideal for boardrooms with adjustable viewing angles of 120/360 degree tilt/rotation
Connectivity: USB 2.0 (also compatible with USB 3.2 Gen 1 ports)
Built-in dual Microphone
Supported video conference: Zoom, Teams, OBS, Facebook, Youtube, Xbox one, Xsplit, Skype, Twitch and Google Meet
Compatible with: Windows and Mac OS, Linux kernel and Android Chrome
Cable length: 1.5m
Colour: Black

See full description
Specifications for AWC-03 Ultra HD 4K Autofocus Webcam Dual Microphone - 49580
  • Colour
    Black
  • Product Type
    Webcam
  • Cable Length
    1.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome