PC Stand - Mobile - Light Grey RAL 7035

PC Stand - Mobile - Light Grey RAL 7035

Order Code: ZT2743740S

£129.99 Inc VAT (20%)


Description

PC stand, mobile, HxD 400 x 330 mm, construction with or without tilt position, light grey RAL 7035. Supplied = flat pack. Overall depth = 330 mm. Overall height = 400 mm. Frame colour = light grey RAL 7035. Wheel fittings = 4 double swivel castors, 2 with wheel stops. Model = width variable from 100 - 260 mm, suitable for all tower housing sizes. Product type = PC holders. Saves spaces at the workplace and ensures mobility. Min. floor clearance 65 mm - prevents dust being drawn into the PC. Optional configuration without or with tilt position for convenient access and good air circulation. Supplied flat pack - easy self-assembly.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome