ProTech Galaxy Xcover 6Pro Black Case

ProTech Galaxy Xcover 6Pro Black Case

Order Code: ZT4792621S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

This rugged case for Samsung Galaxy XCover 6 Protech is the must-have for Galaxy XCover 6 Pro users who need to protect their phone on the go. This reinforced protective case is designed to protect your Galaxy XCover 6 Pro from drops, bumps, scratches and dust.A rugged case made from high quality materials, 30% recycled and 100% recyclable, that provide maximum protection for your XCover 6 Pro while maintaining its light weight and easy grip. This protective case is very easy to install, allowing you to easily access all the features of your phone.The case offers reinforced protection on the corners and edges, to protect the most fragile parts of your Galaxy XCover 6 Pro.If you're looking for maximum protection for your Samsung Galaxy XCover 6 Pro, the MOBILIS Galaxy XCover 6 Protech case is the perfect choice that will help decrease your breakage rate significantly from day one!

See full description
Specifications for ProTech Galaxy Xcover 6Pro Black Case
  • Type
    Mobile Phone Case
  • For Use With
    Galaxy XCover 6
  • Impact Resistant
    Yes
  • Antimicrobial Protection
    Yes
  • Colour
    Black
  • Brand Compatibility
    Samsung
  • Weight
    38g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome