Samsung Tab A8 10.5in Rugged Case Black

Samsung Tab A8 10.5in Rugged Case Black

Order Code: ZT3527950S

£31.99 Inc VAT (20%)
£32.993% off


Description

Meet the Rugged Case. Now thats function with emotion.This all round protective cover (for Samsung Tab A8 10.5) is perfect for those that play rough and want reliable protection. The combination of rigid plastic and shock absorbing silicone ensures your machine is always protected while the built in screen cover keeps your touchscreen protected and scratch free. With an incorporated stand and full access to buttons and power this cover is hard to beat.

See full description
Specifications for Samsung Tab A8 10.5in Rugged Case Black
  • Brand Compatibility
    Samsung
  • Colour
    Black
  • Model Specific
    Tab A8 10.5in
  • Type
    Tablet Cases
  • Case Colour
    Black
  • Weight
    329g
  • Material
    Silicone/Polycarbonate
  • With Keyboard
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome