DVT1160 8GB VoiceTracer Audio Recorder

DVT1160 8GB VoiceTracer Audio Recorder

Order Code: ZT3523964S

£39.99 Inc VAT (20%)


Description

Easy notes recording with one-touch recording.The VoiceTracer 1160 is the perfect voice recorder for capturing notes, ideas and thoughts on the go. Thanks to PC connection you can share your voice files very easily.Voice-activated recording is a convenience feature for hands-free recording. When enabled, recording will start automatically when you start speaking. Recording stop automatically after you stop speaking and restart automatically when you start speaking again. Thanks to time-stamped recording, the date and time of your recordings are added to the sound file, allowing you to easily find and navigate through your file library.

See full description
Specifications for DVT1160 8GB VoiceTracer Audio Recorder
  • Colour
    Black
  • Power
    2x AAA Batteries
  • Battery Life
    Up to 44 Hours
  • Capacity
    8GB
  • Microphone
    1 Channel Built-in Microphone
  • Speaker
    1x 1w 28mm
  • Type
    Dictation Machines
  • Display
    Segment LCD
  • Technology
    Digital
  • Dimensions (W x D x H)
    108x20x37mm
  • Weight
    46g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome