Edge 50 Neo 6.4in 12GB Ram 512GB Storage Pantone Grisalle Mobile Phone
0
1

Edge 50 Neo 6.4in 12GB Ram 512GB Storage Pantone Grisalle Mobile Phone

Order Code: ZT5514518S

£469.99 Inc VAT (20%)


Description

Enjoy elevated entertainment on an advanced 6.4'' pOLED display and 120Hz refresh rate with the Motorola Edge 50 Neo . The Super HD (1220p) resolution ensures that you always have a clear, vibrant picture with sharper detail and less pixelation.Powered by the MediaTek Dimensity 7300 processor, The Motorola Edge 50 Neo can run your apps and games without a stutter. Its 50 MP camera takes stunningly detailed photos. There's also a 13 MP ultra-wide lens, plus a 3x telephoto lens, so you can take pictures far and wide.

See full description
Specifications for Edge 50 Neo 6.4in 12GB Ram 512GB Storage Pantone Grisalle Mobile Phone
  • Memory
    512GB
  • Weight
    171g
  • Memory (RAM)
    12GB
  • Connection
    Wi-Fi and Bluetooth 5.3
  • Colour
    Pantone Grisalle
  • SIM Slots
    Dual (pSIM+eSIM)
  • Product Type
    Mobile Phones
  • Processor
    MediaTek Dimensity 7300
  • Screen Size
    6.4in
  • Operating System
    Android 14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome