Edge 50 Pro 6.67in 12GB Ram 512GB Storage Luxe Lavender Mobile Phone
0
1

Edge 50 Pro 6.67in 12GB Ram 512GB Storage Luxe Lavender Mobile Phone

Order Code: ZT5514544S

£659.99 Inc VAT (20%)


Description

The Edge 50 Pro is absolutely packed with powerful features. Starting with the Qualcomm Snapdragon 7 Gen 3 processor. Your favourite apps and games won't slow it down. The OLED screen's got it all, too. It's pin-sharp and bright enough to be readable in direct sunlight. Plus, the 144 Hz refresh rate and HRD10+ is great for watching your favourite movies and shows. Featuring a 50MP triple camera system on the back. You can pick between 3 lenses wide, ultra-wide and telephoto to capture special moments. No matter how far away they are.

See full description
Specifications for Edge 50 Pro 6.67in 12GB Ram 512GB Storage Luxe Lavender Mobile Phone
  • Operating System
    Android 14
  • Processor
    Snapdragon 7 Gen 3
  • Colour
    Lavender
  • Screen Size
    6.7in
  • Memory (RAM)
    12GB
  • Memory
    512GB
  • SIM Slots
    Dual (pSIM+eSIM)
  • Product Type
    Mobile Phones
  • Connection
    Wi-Fi and Bluetooth 5.4
  • Weight
    186g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome