Galaxy A34 5G Enterprise Edition 16.8 cm (6.6") Hybrid Dual Sim USB Type-C 6 GB 128 GB 5000 mAh Graphite

Galaxy A34 5G Enterprise Edition 16.8 cm (6.6") Hybrid Dual Sim USB Type-C 6 GB 128 GB 5000 mAh Graphite

Order Code: ZT3442782S

£399.99 Inc VAT (20%)


Description

Samsung Galaxy A34 5G Enterprise Edition Display diagonal: 16.8 cm (6.6") , Display resolution: 1080 x 2340 pixels, Display type: OLED. RAM capacity: 6 GB, Internal storage capacity: 128 GB. Rear camera resolution (numeric) : 48 MP, Rear camera type: Triple camera. SIM card capability: Hybrid Dual SIM. Battery capacity: 5000 mAh. Product colour: Graphite. Weight: 199 g

Specifications for Galaxy A34 5G Enterprise Edition 16.8 cm (6.6") Hybrid Dual Sim USB Type-C 6 GB 128 GB 5000 mAh Graphite
  • Weight
    199g
  • Colour
    Graphite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome