Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
Pad X9 11.5in QS 685 4GB 128GB
By Honor
Order Code:
ZT3527157S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/pad-x9-11-5in-qs-685-4gb-128gb/p/ZT3527157S
Add to quotation
View all Mobile Phones
Description
Honor Pad X9 11.5 Inch Qualcomm 6nm Snapdragon 685 4GB RAM 128GB Storage Android 13 Tablet
Specifications
Specifications for Pad X9 11.5in QS 685 4GB 128GB
Weight
499g
Connection
Wi-Fi and Bluetooth
Screen Size
11.5in
Operating System
MagicOS 7.1 (Android 13)
Processor
Snapdragon 685 4G
RAM
4GB
Type
Tablet Computers
Colour
Space Grey
Memory
128GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome