Xperia 10 VI 6.1in 5G 8GB Ram 128GB Storage Android 14 Mobile Phone

Xperia 10 VI 6.1in 5G 8GB Ram 128GB Storage Android 14 Mobile Phone

Order Code: ZT5531589S

£429.99 Inc VAT (20%)

Currently unavailable

Description

A smartphone with a powerful battery that can last two days built into a compact and lightweight water and dustproof design. Everyday scrolling, streaming and gaming needs are met with audio, display and camera features supported by the long-lasting battery.Enjoy all your favourite content wherever you are by utilising the Xperia 10 VI's advanced audio, display and camera features, making this handset the perfect device for fitting into your life.

See full description
Specifications for Xperia 10 VI 6.1in 5G 8GB Ram 128GB Storage Android 14 Mobile Phone
  • Dust Resistant
    IP6X
  • Memory
    128GB
  • Colour
    Blue
  • Connection
    Wi-Fi and Bluetooth 5.1
  • Screen Size
    6.1in
  • SIM Slots
    Dual
  • Memory (RAM)
    8GB
  • Weight
    104g
  • Product Type
    Mobile Phones
  • Operating System
    Android 14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome