Gaming Mouse Mat Large World Map Print 900x400x2.5mm - KF14444
0
1
2
3
4

Gaming Mouse Mat Large World Map Print 900x400x2.5mm - KF14444

Order Code: ZT4175315S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 +£8.9910%


Description

This Q-Connect large mouse mat has an ultra smooth with reinforced edges for comfortable and controlled tracking for your mouse. The mouse mat also features a non slip base for stability. The mouse mat measures 900x400x2.5mm in size and features a wolrd map print.
Ultra-smooth surface
Reinforced edges
Non-slip base
Materials: Rubber and Polyester fabric
Dimensions: 900x400x2.5mm
World Map print design

See full description
Specifications for Gaming Mouse Mat Large World Map Print 900x400x2.5mm - KF14444
  • Product Type
    Gaming Mouse Mat
  • Material
    Rubber
    Polyester Fabric
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome