Mineral Marble Mouse Pad Grey - 1008101611
0
1
2

Mineral Marble Mouse Pad Grey - 1008101611

Order Code: ZT5693320SCopy

£12.39 Inc VAT (20%)


Description

The CEP mouse pad features a sleek design, printed with an elegant marble patten in grey for a minimalist and timeless look. With a thickness of 2mm and a non-stick base, it is washable on both sides for hygiene. The anti-reflective window allows for personalisation with photos, images and more and it is compatible with any type of mouse.
• Anti-reflective window to keep a photo in view and personalise the workspace
• Compatible with any type of mouse
• Sized to easily store in a notebook or diary
• Thickness: 2mm
• Non-slip soft foam base
• Washable on both sides with soap and water
• Made from phthalate-free PVC
• Design uses solvent-free inks 100% recyclable, certified Greenguard Gold

See full description
Specifications for Mineral Marble Mouse Pad Grey - 1008101611
  • Material
    PVC
  • Colour
    Marble Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome