25GB SFP28 SR 100m Network Transceiver Module 25000 Mbit/s

25GB SFP28 SR 100m Network Transceiver Module 25000 Mbit/s

Order Code: ZT1139667S



Description

HPE 25GB SFP28 SR 100m. Maximum data transfer rate: 25000 Mbit/s, Interface type: SFP28, SFP transceiver standard: SR. Product colour: Aluminium. Width: 13.8 mm, Depth: 55.7 mm, Height: 11.9 mm

Specifications for 25GB SFP28 SR 100m Network Transceiver Module 25000 Mbit/s
  • Depth
    55.7mm
  • Height
    11.9mm
  • Width
    13.8mm
  • Colour
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome