Q8N53A Network Transceiver Module 1000 Mbit/s SFP 850 NM

Q8N53A Network Transceiver Module 1000 Mbit/s SFP 850 NM

Order Code: ZT1120474S

£379.99 Inc VAT (20%)
£399.995% off


Description

Aruba Q8N53A. Maximum data transfer rate: 1000 Mbit/s, Interface type: SFP, Fiber optic connector: LC. Width: 56 mm, Depth: 15 mm, Height: 13 mm

Specifications for Q8N53A Network Transceiver Module 1000 Mbit/s SFP 850 NM
  • Height
    13mm
  • Width
    56mm
  • Depth
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome