Dual-Port 100 Gb/s QSFP56 Ethernet PCI Express 4.0 x16 Network Interface Card

Dual-Port 100 Gb/s QSFP56 Ethernet PCI Express 4.0 x16 Network Interface Card

Order Code: ZT1701085S

£1,199.99 Inc VAT (20%)


Description

Broadcom BCM957508-P2100G, Internal, Wired, PCI Express, Fiber, 100000 Mbit/s, Green, Aluminium

Specifications for Dual-Port 100 Gb/s QSFP56 Ethernet PCI Express 4.0 x16 Network Interface Card
  • Material
    Aluminium
  • Product Type
    Network Interface Card
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome