Virtual Connect FlexFabric 10Gb/24-port Module with Enterprise Manager Lic Network Switch Module 10 Gigabit Ethernet, Fast Ethernet, Gigabit Ethernet
0
1

Virtual Connect FlexFabric 10Gb/24-port Module with Enterprise Manager Lic Network Switch Module 10 Gigabit Ethernet, Fast Ethernet, Gigabit Ethernet

Order Code: ZT1107131S



Description

HPE Virtual Connect FlexFabric 10Gb/24-port Module with Enterprise Manager Lic. Ethernet interface type: 10 Gigabit Ethernet, Fast Ethernet, Gigabit Ethernet, Ethernet LAN data rates: 10, 100, 1000, 10000 Mbit/s, Supported protocols: Ethernet; Fast Ethernet; Gigabit Ethernet; SNMP 1; SNMP 2; HTTP; HTTPS; Fibre Channel; Fibre.. Compatibility: HP ProLiant; Integrity. Weight: 1.27 kg

Specifications for Virtual Connect FlexFabric 10Gb/24-port Module with Enterprise Manager Lic Network Switch Module 10 Gigabit Ethernet, Fast Ethernet, Gigabit Ethernet
  • Weight
    1.27kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome