DCR020 DAB Digital Radio 240V & Li-ion Bare Unit DEWDCR020

DCR020 DAB Digital Radio 240V & Li-ion Bare Unit DEWDCR020

Order Code: ZT1459552S

£129.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DCR020 Digital Radio is a compact and robust DAB(+)/FM jobsite radio and can be powered by mains or by DEWALT 10.8-18 Volt XR Li-ion batteries. The Tech Box, on-board storage protects portable audio devices and is fitted with a 3.5mm auxiliary port and a USB port that allows devices to be charged (USB charging AC only). The radio has an integral roll cage that provides impact resistance for maximum durability and a 1.8m powercord with wrap-around storage. PLEASE NOTE This unit is a radio only and NOT suitable for charging. Bare Unit, No Battery Supplied. Specification Radio Range DAB(+)/FM. Input Power Battery 10.8-18v Li-ion, DC 230/240v. Length 240mm. Height 245mm. Weight 2.8kg.

See full description
Specifications for DCR020 DAB Digital Radio 240V & Li-ion Bare Unit DEWDCR020
  • MFR Part No.
    DEWDCR020
  • Type
    DAB/FM Radio
  • Weight
    2.8kg
  • Radio Type
    DAB/FM Radio

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome