GBP 18 V-2 SC 230V/18V Bluetooth/Dab+ Radio, Body Only, Carton
0
1
2
3
4
5
6

GBP 18 V-2 SC 230V/18V Bluetooth/Dab+ Radio, Body Only, Carton

Order Code: ZT1001304S

£199.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

GBP 18V-2SC portable radio with power capabilities of AC or battery. Has FM and DAB+ frequencies available.

Features and Benefits
• Bluetooth compatible and also features an AUX, DAB+ and FM settings to allow music to play in a versatile way
• Capability to couple two radios together via smartphone
• Can be positioned horizontally or veritcally to suit the workspace
• Comes fitted with two speakers with a combined sound of 15W and enhanced bass response from the passive radiators
• Fitted with a robust handle and hook for easy transportation and placement
• USB charging port

Technical Specifications
• Radio frequency range FM [MHz] 87.5 - 108
• Station presets FM 8
• Input voltage(s), mains [V] 100 - 240
• Rated power of amplifier (in mains operation) [W] 15

Contents
• 1 x GPB 18V-2 SC radio
• 1 x DC-in power adapter (spare part number 1 619 PB4 880)
• 1 x AUX cable
• 1 x 3 V CR2032 lithium button cell battery

Notes
̉• IP 54 protection
• Compatible with <a> Bosch Professional 18 V batteries (1.5 - 8 Ah)</a>
• Batteries not included

See full description
Specifications for GBP 18 V-2 SC 230V/18V Bluetooth/Dab+ Radio, Body Only, Carton
  • Radio Frequency
    Bluetooth
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Model Number
    GBP 18V-2SC
  • Supply Voltage
    18V
  • Colour
    Black and Blue
  • MFR Part No.
    06014A3170
  • Number of Batteries Supplied
    0
  • Compatible Battery Type
    Lithium-ion
  • Series
    GBP 18V-2SC
  • Size & Weight
    2.5kg (exlcuding battery)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome