M12 Radio Charger W/Bluetooth &Dab+ & Am/Fm Body Only
0
1
2

M12 Radio Charger W/Bluetooth &Dab+ & Am/Fm Body Only

Order Code: ZT2422591S

£189.99 Inc VAT (20%)
£219.9913.5% off


Description

Designed for use on a busy and punishing job site, this all in one DAB+, AM/FM and Bluetooth® speaker allows you to play music your way. Boasting a high sound quality, on board battery charging and the ability to be battery or AC/DC charged, the product is versatile and durable. This product is supplied without a battery, this must be purchased separately.

Features and Benefits
• Premium speaker and high-frequency tweeter provides a truly high sound quality
• DAB+ and AM/FM tuner ensures superior reception as well as accuracy, signal clarity and can offer additional information such as the current song, artist and accurate time
• Digital Bluetooth® receiver allows you to play music up to 30 m away from your connected smartphone, computer or tablet for personalisation
• Built in charger function allows you to quickly charge any M12™ batteries or electric devices via USB port (battery sold separately)
• IP54 rating when the product is in battery mode, making the radio dust and splashing water resistant
• AC/DC versatility means that the product can be powered by MILWAUKEE® M12™ batteries, or mains plug supply to suit your needs

Typical Applications
• On Site

See full description
Specifications for M12 Radio Charger W/Bluetooth &Dab+ & Am/Fm Body Only
  • MFR Part No.
    4933472115
  • Radio Frequency
    Bluetooth
    AM/FM Radio
    DAB+
  • Supply Voltage
    230V
  • Colour
    Black
    Red
  • Series
    M12
  • Compatible Battery Type
    Lithium-ion
  • Size & Weight
    1.9kg Weight (With Battery)
  • Model Number
    M12 RCDAB+-0
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome