GNC-100 GaN 100W 4 Port Charger - 32202
0
1
2
3
4
5
6

GNC-100 GaN 100W 4 Port Charger - 32202

Order Code: ZT5695923S

£59.99 Inc VAT (20%)


Description

Verbatim's 100W GaN Wall Charger consolidates multiple chargers into one, combining two USB-C PD 100W ports, one USB-C PD 65W port and one USB-A QC 3.0 (EU/UK/US) port in a sleek, palm sized design. Ideal for the office, home or travelling to power your laptop, tablet, smartphone, gaming devices, and more. With its foldable US prongs and replaceable EU and UK plugs, it's the ultimate travel companion. Galliam Nitride (GaN) technology delivers high-powered, fast, efficient charging, and generates less heat. GaN chargers are smaller and lighter than traditional silicon-based chargers, making them ultra-portable and ideal for travel.
• Supports charging of up to 4 devices simultaneously with a maximum total output of 100W
• Equipped with 2 x USB-C PD 3.0 up to 100W, 1 x USB-C PD 3.0 65W, and 1 x USB-A QC 3.0 up to 30W
• Integrated GaN technology provides efficient charging and generates less heat
• Great travel companion thanks to foldable US prongs, replaceable EU and UK plugs and its slim, compact design
• Supports super-fast charging with USB Power Delivery 3.0, PPS, and Quick Charge 3.0
• Programmable Power Supply (PPS) technology delivers the right amount of power needed for the ideal charge
• Made with high-quality, flame-resistant materials and featuring four safety protection systems
• Plastic-free packaging
• 2 Year limited warranty

See full description
Specifications for GNC-100 GaN 100W 4 Port Charger - 32202
  • Colour
    Grey/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome