StarTech Dual Port USB Wall Charger

StarTech Dual Port USB Wall Charger

Order Code: ZT1536941S

£19.99 Inc VAT (20%)


Description

StarTech Dual Port USB Wall Charger Charge your tablet and your phone simultaneously.
Planning an international business trip or vacation? Now you can keep your mobile devices charged while you're away, without having to worry about whether or not the adapter you use at home will work overseas. The versatile travel charger ships with interchangeable power plugs that let you plug in and charge your devices nearly anywhere you go around the world.
Plus, you can charge two of your devices at the same time. This dual-port USB wall charger lets you charge two mobile devices at once, using a single USB wall charger, so you wonít have to wait until one of your devices is fully charged before charging another.
The wall charger includes a universal power adapter, which lets you plug in to any electrical socket almost anywhere in the world. So, no matter where you are travelling to, you can rest assured that youíll be able to keep your mobile devices charged and ready to use.

See full description
This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for StarTech Dual Port USB Wall Charger
  • Weight
    118g
  • Connections
    2x USB Ports 1A/2.4A
  • Colour
    Black
  • Type
    Battery Chargers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome