HP LaserJet 550-sheet Feeder Tray. Compatibility: HP Color LaserJet Pro M452nw HP Color LaserJet Pro M452dn, Maximum capacity: 550 sheets, HP segment: Business, Enterprise. Width: 407 mm, Depth: 447 mm, Height: 154.6 mm. Package width: 284 mm, Package depth: 497 mm, Package height: 583 mm