1m USB C to USB B Printer Cable USB 3.1

1m USB C to USB B Printer Cable USB 3.1

Order Code: ZT1537554SCopy

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

StarTech 1m USB C to USB B Printer Cable USB 3. 1 Need to connect a new USB-C� device to a USB-B device? This 1-metre USB-C to USB-B cable is the perfect solution. It's also compatible with Thunderbolt� 3 ports. With a bandwidth of 10Gbps, this USB 3. 1 Gen 2 cable lets you connect USB-B devices such as hard drive enclosures and docks to your laptop, at speeds like never before. Now, you can spend less time transferring and backing up your data and more time focusing on your projects and presentations. USB 3. 1 is twice the speed of USB 3. 0 and 20x faster than USB 2. 0. You'll also be able to connect your older USB 3. 0 peripheral devices to newer computers with data transfer speeds of up to 5Gbps. The USB31CB1M is backed by StarTech. com�s 2-year warranty, for guaranteed reliability.

See full description
Specifications for 1m USB C to USB B Printer Cable USB 3.1
  • Cable Jacket
    PVC
  • Type
    External Computer Cables
  • Weight
    45g
  • Form
    USB Cable
  • Cable Length
    1m
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome