AX 2840 High Speed Mono Laser Fax

AX 2840 High Speed Mono Laser Fax

Order Code: ZT1535326SCopy

£309.99 Inc VAT (20%)


Description

AX 2840 High Speed Mono Laser Fax The FAX-2840 is a compact solution if you frequently send and receive a high volume of faxes in your office. This stylish, high speed machine has a 30-sheet automatic document feeder and a 250-sheet lower paper tray that means you wonít have to refill as often.
Please note this item is , see our returns policy for more information.

This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for AX 2840 High Speed Mono Laser Fax
  • Type
    Laser
  • Weight
    9kg
  • Print Method
    Laser
  • Colour
    Black/Grey
  • Memory
    400 page
  • Modem Speed
    33.6KBps
  • Document Feeder
    30 sheet
  • Document Feeder (No of Pages)
    30
  • Printer Type
    Laser
  • Connectivity
    Ethernet
  • Model
    FAX-2840
  • Dimensions
    368x360x311mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome