EcoTank ET-14100 A3 Wireless Colour InkJet Printer - C11CK39401BY

EcoTank ET-14100 A3 Wireless Colour InkJet Printer - C11CK39401BY

Order Code: ZT5694804S

£699.99 Inc VAT (20%)


Description

With an ultra-low cost-per-page, wireless and mobile printing, this cartridge-free inkjet is perfect for high volume A3 office printing. With a compact design, key-lock bottles and front facing ink tanks for easier ink filling, the ET-14100 offers a space-saving and easy-to-use solution.
• A3 colour inkjet printer
• Up to 30 ppm mono and 20 ppm colour print speeds
• First page out in 8 seconds mono and 12 seconds colour
• Hi-Speed USB and Wi-Fi
• Epson Connect
• One paper tray
• Compatible with Mac OS X 10.9.5 onwards and Windows XP onwards

See full description
Specifications for EcoTank ET-14100 A3 Wireless Colour InkJet Printer - C11CK39401BY
  • Product Type
    A3 Colour InkJet Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome