EcoTank ETM2120 Inkjet Printer A4

EcoTank ETM2120 Inkjet Printer A4

Order Code: ZT1534101SCopy

£299.99 Inc VAT (20%)


Description

Epson EcoTank ETM2120 Inkjet Printer A4 Discover low printing costs using this EcoTank with print, copy, scan and mobile printing. Offering a cost-efficient solution, one bottle of EcoTank ink is the equivalent of five toner cartridges. The refillable ink tank printer is durable, fast and energy efficient, and this model features a Micro Piezo printhead and 150-sheet front tray.

Specifications for EcoTank ETM2120 Inkjet Printer A4
  • Depth
    318mm
  • Width
    375mm
  • Height
    200mm
  • Print Resolution
    1440x720 dpi
  • Colour
    Grey
  • Duty Cycle
    Up to 15, 000 pages per month
  • Number of Cartridges
    1 Ink Cartridge
  • Connection
    Wireless
  • Type
    Inkjet Printer
  • Functions
    Print/Copy/Scan
  • Print Speed Mono
    15ppm
  • Size
    A4 Printer
  • Weight
    5kg
  • Scan Resolution
    2400x1200 dpi
  • Print Speed
    15ppm
  • Speed Range
    11 to 20ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome