Epson SCT5400M MFP Large Format Printer

Epson SCT5400M MFP Large Format Printer

Order Code: ZT1533935S

£5,299.99 Inc VAT (20%)

Currently unavailable

Description

Epson SCT5400M MFP Large Format Printer The SureColor SC-T5400M has been developed for those working in construction and reprographics, who value detail, precision and flexibility. It features a truly integrated scanner/copier that allows the user to scan, save and reprint old maps and blueprints, that are usually stored as hard copies.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Epson SCT5400M MFP Large Format Printer
  • Print Resolution
    2400x1200in
  • Colour
    Grey
  • MFR Part No.
    8EPC11CH65301A1
  • Type
    Inkjet Printer
  • Depth
    750mm
  • Width
    1385mm
  • Height
    1060mm
  • Weight
    88kg
  • Functions
    Print/Copy/Scan
  • Speed Range
    1 to 10 ppm
  • Connection
    Wireless
  • Number of Cartridges
    4 Ink Cartridges
  • Maximum Paper Size
    A1 Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome