Expression XP65 Colour InkJet

Expression XP65 Colour InkJet

Order Code: ZT4783702S

£174.99 Inc VAT (20%)


Description

The XP-65 has been specially designed for photography fans after top-quality results. It uses Epson's own Claria Photo HD ink, a fantastic 6-colour individual inkset for superior-quality, long-lasting photographs that can last for an amazing 300 years in a photo album1. With full Wi-Fi, Wi-Fi Direct, and Ethernet connectivity, integrating this printer with your existing home set-up will be easy! You can also print directly from your phone or tablet, set up and troubleshoot your printer and let your creativity flow with a wide range of artistic templates with the Epson Smart Panel app2. With dual paper trays, one for A4 and one for photo paper, and a speciality media feed for thicker media makes for easy and versatile printing. Printing directly onto suitable CD/DVDs is also possible. Automatic A4 double-sided printing will help save money and is kinder to the environment.

See full description
Specifications for Expression XP65 Colour InkJet
  • Weight
    5kg
  • Print Resolution
    5760x1440 dpi
  • Connection
    USB/WiFi/Ethernet/WiFi Direct
  • Print Speed Colour
    9ppm
  • Functions
    Print
  • Speed Range
    0 to 10 ppm
  • Maximum Paper Size
    A4 Printer
  • Type
    Inkjet Printer
  • Colour
    White
  • Number of Cartridges
    6 Ink Cartridges
  • Print Speed Mono
    9.5ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome