HP OfficeJet Pro 8125e A4 3-in-1 Wireless Colour InkJet Printer - 405U8B#687

HP OfficeJet Pro 8125e A4 3-in-1 Wireless Colour InkJet Printer - 405U8B#687

Order Code: ZT5694931S

£139.99 Inc VAT (20%)


Description

The professional colour inkjet printer for your home office from the HP, paired with the easiest-to-use print app. Print, scan or copy right from your smartphone with the best and easiest-to-use print app. From notes to presentations, enjoy easy printing designed to make you succeed at work. Scan multiple documents at once and edit them from your smartphone. This printer is intended to work only with cartridges that have a new or reused HP chip, and it uses dynamic security measures to block cartridges using a non-HP chip. Periodic firmware updates will maintain the effectiveness of these measures and block cartridges that previously worked. A reused HP chip enables the use of reused, remanufactured, and refilled cartridges.
• Wireless colour inkjet printer with print, copy and scan functions
• Up to 20 ppm black and 10 ppm colour print speeds
• Automatic duplex printing
• Hi-Speed USB ports, built in fast Ethernet and Wi-Fi
• Print from HP Smart App and Apple AirPrint
• Monthly page volume: up to 800
• One paper tray
• Compatible with Windows 10 onwards and Mac OS 11 onwards
• 2.7 inch touchscreen control panel with CGD
• Dynamic security enabled

See full description
Specifications for HP OfficeJet Pro 8125e A4 3-in-1 Wireless Colour InkJet Printer - 405U8B#687
  • Product Type
    InkJet Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome