I-Sensys MF657CDW A4 Colour Laser Multi-Function

I-Sensys MF657CDW A4 Colour Laser Multi-Function

Order Code: ZT3381002S

£459.99 Inc VAT (20%)


Description

Wireless-ready A4 colour laser Print Copy Scan & Fax, print and copy speeds of 21ppm, up to 1200 x 1200dpi prints, up to 9600 x 9600dpi colour scans, 250 sheet tray & 1 sheet manual feed, 50 sheet ADF, secure PIN print, 12.7cm colour touch screen. Access files from the cloud with the Out-of-the-box cloud connectivity which is compatible with Google Drive, DropBox, and OneDrive, making it quick and easy to print and scan directly to and from the cloud.

Mobile connectivity with the Canon PRINT Business app, AirPrint (Apple) and Mopria (Android) means you can print from your phone, wherever you are.

Customise your workflows with the Application Library, which enables one-touch tasks such as printing stored forms, scanning to email, and copying documents.

Robust security features include Secure PIN to restrict jobs being automatically released and Verify System at Startup to protect your device from hacking and virus threats.

Fast printing, time-saving single-pass double-sided scanning, and a large colour touchscreen facilitate efficient print and scan workflows.

AS A PRINTER: Up to 21 pages per minute, 1200 x 1200 dpi resolution, approx 13 seconds warm-up time and a first print-out time of approx 10.4 seconds

AS A COPIER: Up to 21 pages per minute up to 600 x 600 dpi, reduce or enlarge document sizes from 25% to 400% in 1% increments, up to 999 copies.

AS A SCANNER: Scan resolution up to 600 x 600 dpi (Optical) & up to 9600 x 9600 dpi (Enhanced) , up to 27 images per minutes (mono) & 14 images per minute (colour) scan speed.

AS A FAX: 33.6kbps (Up to 3 seconds/page) , up to 400 x 400 dpi, 281 speed dials 299 group dials, other features include Memory backup, Double sided faxing, Sender’s Name (TTI) , Direct Send, TX Report, Sequential Broadcasting

PRINTER DRIVERS: Windows® 11/Windows® 10/Windows® 8.1/Server® 2019/Server® 2016/Server® 2012R2/Server® 2012 Mac OS X version 10.11 & up, Linux7

**USB cable not supplied**

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome