Maxify MB2150 A4 4-in-1 Wireless Colour InkJet Printer - 0959C008

Maxify MB2150 A4 4-in-1 Wireless Colour InkJet Printer - 0959C008

Order Code: ZT5693903S

£139.99 Inc VAT (20%)


Description

Delivering exceptionally high-quality printing, the Maxify MB2150 inkjet printer is a highly economical multifunctional machine ideal for use at home or at the office. Quick printing times and smartphone compatibility, Wi-Fi connectivity, plus print from and scan to smart devices this printer combines productivity with versatility - printing, copying, scanning and fax functionality. Comes with a large 250-sheet paper cassette and 50-sheet ADF feeder with auto duplex printing. Features an easy to use 6.2cm touch screen. Supplied with in-box inks.
• Colour multifunctional printer- Print, copy, scan and fax
• Print speed of up to 19ipm (mono) and 13ipm (colour)
• Copier speed of up to 18ipm (mono) and 10ipm (colour)
• USB 2.0 connectivity, USB flash memory port (A type) , Wi-Fi support
• Air Print compatibility with Apple, Android and Windows smart devices
• Fax: Super G3/colour with resolution 300 x 300 dpi (mono) and 200 x 200 dpi (colour)
• Colour scanner: Flatbed ADF - CIS technology
• Recommended print volume of up to 1, 000 pages per month
• Features an easy to use 6.2cm touch screen
• Colour: Black

See full description
Specifications for Maxify MB2150 A4 4-in-1 Wireless Colour InkJet Printer - 0959C008
  • Print Speed
    19 ipm
  • Printer Type
    Inkjet
  • Colour
    Black
  • Print Method
    Inkjet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome