MC883dn LED A3 Multifunction Printer

MC883dn LED A3 Multifunction Printer

Order Code: ZT2123280S

£1,999.99 Inc VAT (20%)


Description

OKI MC883dn LED A3 Multifunction Printer With fast print and copy speeds, the high capacity MC883 A3 colour multifunction printer is the ideal solution for the larger, demanding workgroups. Low user intervention and lower running costs, together with the easy-to-use operator panel help keep busy teams productive.

Fast print and copy speeds combined with higher capacity consumables make the MC883 an ideal solution for demanding workgroups. Combining rapid print speeds of up to 35ppm with advanced scan, copy and fax functions and an easy-to-use operator panel, the flexible, high-performance device features smart software solutions and integrates with a range of third-party solutions.

Built to perform, the MC883 delivers exceptional colour at impressive speeds, with efficient, ultra-high-capacity toners minimising running costs and user intervention.

The powerful MC883 combines reliable, industry-leading digital LED print technology with a High Definition LED colour scanner, providing rapid scan speeds and superior copy quality. Document collation automatically sorts copies of multi-page documents, saving time.

Featuring an intuitive, user-friendly display and OKI's smart Extendable Platform (sXP), the advanced MC883 helps streamline document-intensive business processes. Seamless integration with third-party solutions including document management, distribution and capture helps to meet current and future document management requirements.

Consolidating multiple devices into one high-performance MFP, the MC883 reinvents fax capability. Fax documents directly from or to a PC, forward faxes to another machine, networked folder or email address, store and view incoming faxes and block junk transmissions.

The MC883 is a perfect fit for organisations within the Healthcare sector. With a compact footprint, it will easily fit into busy environments such as hospitals or GP surgeries where space is at a premium. Healthcare organisations run a 24/7 service and the availability and confidentiality of information is critical at all times. Thanks to easy self-maintenance, the MC883 can be relied on without the need to call an engineer, so documents such as badges, forms and medical information can be printed, scanned, stored, sent and accessed at any time of the day, uninterrupted. Furthermore, the robust security of the MC883 safeguards patient confidentiality throughout the document workflow.

For Construction sites, meeting tight deadlines is critical to project delivery, costs and timelines. The MC883 is ultra reliable with easy user maintenance without the need for engineer callouts, ensuring documents can be scanned, stored, copied or printed at all times, including site badges, contractor information, delivery orders and health and safety certificates. The 1200 x 1200 dpi resolution and A3 print capabilities ensure the fine details of drawings, plans, blueprints, and instructions, as well as site signage, can be printed on-site without the need for outsourced printing, saving time, money and space.

For document intensive businesses such as Professional Services, with high security requirements, the MC883 offers PIN or ID authentication, so confidential documents such as legal files, contracts, financial records and invoices, are kept secure at all times with full traceability. Documents can also be securely scanned, stored or sent to required destinations for simple document management. And thanks to easy maintenance, the MC883 can always be relied on even in the most high-pressure environments without the need for specialist engineers.

AS A PRINTER: Up to 35 pages per minute (A4) & 20 pages per minute (A3), 1200 x 1200dpi, 800MHz processor with a time to first print of 9.5 seconds and a warm up time of 32 seconds. Also prints barcodes and QRcodes

AS A COPIER: Up to 35 copies per minute, 25-400% reduction/enlargement, 600x600dpi, up to 999 copies with a first copy out of less than 10 seconds.

AS A SCANNER: 100 sheet RADF (Reverse Automatic Document Feeder) and flatbed scanner, scan to shared folders (CIFS, FTP, HTTP), E-Mail, USB Memory, Local PC, Remote scan

AS A FAX: 33.6K modem, 400 page memory, 32 groups, 40 one touch dialling with 1000 speed dials
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for MC883dn LED A3 Multifunction Printer
  • Print Speed Mono
    35ppm
  • Print Resolution
    1200x1200 dpi
  • Connection
    USB/Ethernet
  • Type
    Colour Laser Printer
  • Functions
    Print/Copy/Scan/Fax
  • Print Speed Colour
    35ppm
  • Colour
    Grey
  • Maximum Paper Size
    A3 Printer
  • Speed Range
    31 to 40ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome