Officejet 200 Mobile Printer Print Frontfacing USB Printing
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19

Officejet 200 Mobile Printer Print Frontfacing USB Printing

Order Code: ZT1513985SCopy

£259.99 Inc VAT (20%)
£269.993.5% off


Description

HP Officejet 200 Mobile Printer, Print, Front-facing USB printing. Colour, Number of print cartridges: 2, Maximum duty cycle: 500 pages per month. Maximum resolution: 4800 x 1200 DPI. Maximum ISO A-series paper size: A4. Print speed (black, normal quality, A4/US Letter): 10 ppm. Duplex printing. Wi-Fi. Product colour: Black

Specifications for Officejet 200 Mobile Printer Print Frontfacing USB Printing
  • Maximum Paper Size
    A4
  • Product Type
    Mobile Printer
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome