Pixma MG2551S A4 3-in-1 Colour InkJet Printer - 0727C068

Pixma MG2551S A4 3-in-1 Colour InkJet Printer - 0727C068

Order Code: ZT5698205SCopy

£45.99 Inc VAT (20%)

Currently unavailable

Description

The Canon PIXMA MG2551S is the ideal home all-in-one, to print, scan, and copy documents and photos at speed without compromising on quality. Connectivity via Hi-Speed USB (B Port) Produces superior quality documents and photos. FINE cartridge technology means deep blacks, vivid colours and stunning level of detail. Print resolution of up to 4800 x 600 dpi. Up to 21 multiple copies. The MG2551S has a CIS flatbed photo and document scanner, with maximum document size of 216 x 297mm and scanner resolution of 600 x 1200 dpi (optical) Scanning depth (input/output) Colour: 48 bit/24 bit, Greyscale: 16 bit/8 bit. Software included: MP Driver including scanning utility. Minimum system requirements: Windows: 3.1GB disk space, Internet Explorer 8. Mac: Internet connection, 1.5GB disk space, Safari 5. Display: 1024 x 768 XGA. Rear paper tray holds maximum of 60 sheets (plain paper) .
• Print, copy, scan
• 2 FINE Cartridges (Black and Colour)
• Print speed: 8.0 ipm (mono) and 4.0 ipm (colour)
• Print resolution: up to 4800 x 600 dpi
• Connectivity: Hi-Speed USB (B Port)
• Multiple copy: 21 copies max.
• Scanner resolution (optical) : 600 x 1200 dpi
• Scanner maximum document size: 216 x 297mm

See full description
Specifications for Pixma MG2551S A4 3-in-1 Colour InkJet Printer - 0727C068
  • Printer Type
    Inkjet
  • Colour
    Black
  • Sheet Capacity
    60
  • Model
    MG2551S
  • Connectivity
    Hi-speed USB (B Port)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome