Pixma TR4750i A4 4-in-1 Wireless Colour InkJet Printer - 5074C008

Pixma TR4750i A4 4-in-1 Wireless Colour InkJet Printer - 5074C008

Order Code: ZT5694042S

£84.99 Inc VAT (20%)


Description

The Canon PIXMA TR4750i model prints, scans, copies and faxes, the perfect home office printer. Set-up is fast via the smartphone app. Control this multifunction printer from smart devices, thanks to Wi-Fi connectivity and the Canon PRINT app. App-free printing with Mopria and Apple AirPrint is also built in. Pigment black ink and dye colour inks deliver crisp text, vibrant images and quality printing, with diverse media support. Features a print speed of up to 8.8 ipm (mono) and 4.4 ipm (colour) with a 4800 x 1200 dpi print resolution. A copy speed of approx. 2.7 ipm (colour) , 6.4 ipm (black) Copy zoom 25 - 400% and up to 99 multiple copes (max) The CIS flatbed (ADF/Platen) colour scanner provides a resolution of up to 600 x 1200 dpi. Can scan documents up to 216 x 297mm Platen, and 216 x 356mm ADF. With a scanning depth (input/output) colour RGB each 16bit/8bit and Greyscale 16bit/8bit. Includes a Super G3/colour fax, with a fax memory of up to 50 pages, coded speed dialing of a maximum of 20 locations, and group dialing for a maximum of 19 locations. Connectivity interface: Hi-Speed USB (B Port) , Wi-Fi IEEE802.11 b/g/n, Wi-Fi Security: WPA-PSK, WPA2-PSK, WEP, Administration password, Wireless LAN Frequency Band: 2.4GHz. Print applications and methods: Canon PRINT Inkjet/SELPHY app, Easy-PhotoPrint Editor app. Printer features: Easy-PhotoPrint Editor Software, Easy Layout Editor Software (windows only) , Canon Inkjet Smart Connect Software (Windows 10 only) , Creative Park app, PIXMA Cloud Link, Canon Print Service Plugin (Android) , Apple AirPrint, Wireless Direct, Mopria (Android) Auto 2-sided printing and an automatic document feeder (ADF) technology offering the capability to scan or copy up to 20 pages at a time. A front paper tray with capacity for 100 sheets (A4) With an Auto on/off power saving feature. User-friendly features include easily replaceable ink cartridges, improved paper loading, automatic two-sided printing and 20-sheet ADF for copying and scanning multiple page documents. Plus, a document removal reminder means you never forget sensitive documents you've copied or scanned with your printer. This printer is compatible with the PIXMA Print Plan, a monthly subscription for inks based on pages printed. Controlled via mono LCD screen. Supplied with in-box FINE ink cartridges.
• 4 in 1 function colour printer - print, copy, scan and fax
• With ADF (automatic document feeder) for print and scanning
• Print speed of up to 8.8 ipm (mono) and 4.4 ipm (colour)
• Copy speed of approx. 2.7 ipm (colour) , 6.4ipm (black)
• CIS flatbed (ADF/Platen) colour scanner: resolution of up to 600 x 1200 dpi
• Super G3/colour fax: fax memory up to 50 pages/coded speed dialing of a max. 20 locations/group dialing of a max. 19 locations
• Front paper tray: 100 sheet capacity
• Supplied with in-box FINE ink cartridge
• Dimensions: 435 x 592 x 438mm (Extended)
• Colour: Black

See full description
Specifications for Pixma TR4750i A4 4-in-1 Wireless Colour InkJet Printer - 5074C008
  • Colour
    Black
  • Printer Type
    WEP
  • Print Speed
    WPA2-PSK

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome